Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051387799
- Zoro # G107111200
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Container Type
Spool
Features
100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
Form
Flux-Cored Wire
Solder Series
SC L0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051387799
- Zoro #
- G107111200
- UPC #
- 037103352057
- Country of Origin
- Japan
- Item
- Solder Wire
- Standards
- RoHS Compliant
- Container Type
- Spool
- Features
- 100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
- Form
- Flux-Cored Wire
- Solder Series
- SC L0
- Weight
- 500 g
- Flux Classification
- ROL0
- For Joining
- Metal
- Material Composition
- 99.3% Tin, 0.7% Copper
- Flux Type
- No-Clean
- Melting Temperature (Maximum)
- 442 Degrees F
- Flux Requirement
- Contains Flux Core
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.7 Percent Copper, Wire Diameter 1.2 mm, Weight 500 g, Melting Temperature (Maximum) 442 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SC L0, For Joining Metal, Container Type Spool, Features 100 Percent Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70 Percent, Reduced Splash of Flux and No-Clean Flux