Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051404699
- Zoro # G107111262
product price:Â
$
21.19
/ea
Key Features
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Solder Series
SCN M1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051404699
- Zoro #
- G107111262
- UPC #
- 037103360120
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 1 mm
Details
- Item
- Solder Wire
- Application
- High Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Solder Series
- SCN M1
- Features
- Flux Requirement
- Contains Flux Core
- Flux Classification
- ROM1
- Material Composition
- 99.3% Tin, 0.6% Copper, 0.05% Nickel
- Melting Temperature (Maximum)
- 444 Degrees F
- For Joining
- Metal
- Melting Temperature (Minimum)
- 442 Degrees F
- Form
- Flux-Cored Wire
- Weight
- 100 g
- Flux Type
- No-Clean
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.6 Percent Copper, 0.05 Percent Nickel, Wire Diameter 1 mm, Weight 100 g, Melting Temperature (Minimum) 442 Degrees F, Melting Temperature (Maximum) 444 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SCN M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool