Shop POLTEX
See all product information
Create Account
Serological Pipette Holder, Acrylic
Mfr # XWSRPIPAC-BRK
Zoro # G107150063
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Lab Rack Capacity
Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Material
Acrylic
For Use With
Pipettes
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWSRPIPAC-BRK
- Zoro #
- G107150063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16 in
- Length
- 11 in
- Width
- 6 in
- Overall Width
- 6 in
- Compartment Length
- 10 1/2 in
- Compartment Width
- 5 1/2 in
- Overall Length
- 11 in
- Overall Height
- 16 in
- Wire Rope Length
- 11 in
Details
- Lab Rack Capacity
- Holds 4 Types of Serological Pipettes and 1 Pipette Aid
- Material
- Acrylic
- For Use With
- Pipettes
- Item
- Serological Pipette Holder
- Color
- Clear
- Number of Compartments
- 4
- Product Type
- Serological Pipette Holder
- Total Holding Capacity
- (4) Serological Pipettes
- Compatible Product Type
- Pipettes
- Autoclavable
- No
- Includes
- Pipette Controller Bracket
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 6 in, For Use With Pipettes, Includes Pipette Controller Bracket, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.