This item is Discontinued.

Zoro Select Translucent Plastic Cold Cups, 16 oz, PK50 BWKTRANSCUP16PK

This item is Discontinued.

Zoro Select

Translucent Plastic Cold Cups, 16 oz, PK50 (Discontinued)

Mfr # BWKTRANSCUP16PK
Zoro # G107150117
UPC # 749507989486
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKTRANSCUP16PK
Zoro #
G107150117
UPC #
749507989486
Country of Origin
China

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polypropylene (PP)
Capacity
16 oz
Color
Translucent
Item Weight
Medium-Weight
Recyclable
No
Maximum Capacity
16 oz
SFI Certified
No
Hot or Cold Cup
Cold Cup
Number of Cups Included
50
Pattern
Patternless
FSC Certified
No
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Weight
Medium-Weight
BPI Certified
No
Type
Cold Cup
Disposable Foodware Capacity
16 oz
Cup Type
Cold Cup

Description

No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.


  • • The perfect cup for any setting.
  • • Perfect for sodas, juices, and any other cold drinks.
  • • Sturdy plastic eliminates the chance of leaks.
  • • Great for parties and everyday use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.