Shop POLTEX
See all product information
Create Account
Serological Pipette Holder, Acrylic
Mfr # XWSRPIPAC-M-BRK
Zoro # G107150131
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Product Type
Serological Pipette Holder
Height
16 in
Lab Rack Capacity
Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Number of Compartments
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWSRPIPAC-M-BRK
- Zoro #
- G107150131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 16 in
- Width
- 6 in
- Compartment Length
- 10 1/2 in
- Compartment Width
- 5 1/2 in
- Overall Height
- 16 in
- Overall Length
- 11 in
- Overall Width
- 6 in
- Wire Rope Length
- 11 in
Details
- Product Type
- Serological Pipette Holder
- Lab Rack Capacity
- Holds 4 Types of Serological Pipettes and 1 Pipette Aid
- Item
- Serological Pipette Holder
- Number of Compartments
- 4
- Color
- Clear
- Material
- Acrylic
- For Use With
- Pipettes
- Includes
- Powerful Magnet Mount, Pipette Controller Bracket
- Compatible Product Type
- Pipettes
- Autoclavable
- No
- Total Holding Capacity
- (4) Serological Pipettes
Description
Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 6 in, For Use With Pipettes, Includes Powerful Magnet Mount, Pipette Controller Bracket, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.