Shop MAXXIMA

Warning Light, LED, Amber, 1/2" L, 5-3/5" W

  • Mfr # M20389YCL
  • Zoro # G107167238

product price: 
$
67.15
/ea

Key Features

SAE Class Rating
SAE J595 Class 1
Light Color
Amber
Shape
Oval
Light Pattern
Flashing
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M20389YCL
Zoro #
G107167238
UPC #
755183180369
Country of Origin
Taiwan, Province of China
Item
Warning Light
SAE Class Rating
SAE J595 Class 1
Light Color
Amber
Shape
Oval
Light Pattern
Flashing
Lighting Technology
LED
IP Rating
IP67
Electrical Connection
Wire Leads
Base Material
Polycarbonate
Mount Style
Surface
Compatible Vehicle Type
Universal
Mounting - Vehicle Lighting
Surface
Flashes per Minute
Variable
Rating
SAE Class 1
Standards
CA Title 13, SAE J595
Includes
Black Bezel
Installation Type
Permanent
Current
0.4 A @ 24V DC, 0.8 A @ 12V DC
Number of Heads
1
Manufacturer Warranty
5 yr
Installation Location
Hood
Lens Color
Clear
Series
Surface Mount Warning
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Power Source
Corded
Number of Bulbs
6
Number of Flash Patterns
28
Mount Type
Screw
Operating Voltage
12/24V DC
Voltage
12V DC to 24V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
5-3/5 in
Overall Height
1 1/2 in
Overall Depth
1/2 in
Overall Length
5 13/16 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.