Shop MAXXIMA

Stop/Turn/Tail Light, LED, Grommet, Red

  • Mfr # M42322RCLDF
  • Zoro # G107167344

product price: 
$
16.69
/ea

Key Features

Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology
LED
Power Source
12.8V DC
Features
Sealed Moisture Proof Electronics
Base Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M42322RCLDF
Zoro #
G107167344
UPC #
755183181380
Country of Origin
Taiwan, Province of China
Item
Stop/Turn/Tail Light
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology
LED
Power Source
12.8V DC
Features
Sealed Moisture Proof Electronics
Base Material
Polycarbonate
Standards
DOT Compliant, SAE J2040, SAE J2261
Number of LEDs
9
Voltage
12.8V DC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Shape - Vehicle Lighting
Round
Lamp Type
LED Stop/Turn/Tail
Lens Color
Clear, Red
Number of Bulbs
9
IP Rating
IP67
Current
10 mA, 140 mA
Electrical Connection
Dry Fit Connector
Mount Style
Surface
Light Type
Stop, Turn, and Tail Combination Light
Mount Type
Grommet
Installation Type
Permanent
Shape
Round
Manufacturer Warranty
5 yr
Operating Voltage
12.8V DC

Dimensions

Overall Depth
1 13/16 in
Overall Diameter
4 5/16 in
Fits Chest Size
Sealed Moisture Proof Electronics

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 13/16 in, Current 10 mA, 140 mA, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.