Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XY9

  • Zoro # G107195088


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XY9
Zoro #
G107195088
UPC #
-
Country of Origin
China

Dimensions

Height
4.31 in
Depth
5.03 in
Width
3.5 in
Overall Depth
5.03 in
Overall Width
3.5 in
Mounting Hole Distance - Height
4.53 in
Overall Height
4.31 in
Mounting Hole Distance - Width
2.68 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
Full Load Current - Inductive
90 A
Phase
3
Terminal Connection Type
Box Lug
Standards
CE, cRUus
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
50 hp
Horsepower @ Single Phase - 240V AC
20 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Locked Rotor Load
360 A @ 600V AC, 450 A @ 480V AC, 540 A @ 240V AC
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-40 Degrees F
Auxiliary Contact Module Capacity
2
Mounting Postion
Horizontal, Vertical
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 600V AC
50 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
30 hp
Electrical Operating Durability
200,000
Contact Material
Silver Cadmium Oxide
Number of Normally Open Main Contacts
3
Number of Normally Closed Main Contacts
0
Response Time
30 msec
Maximum Operating Temperature
158 Degrees F
Number of Terminals
8
Mounting Style
Through Panel
Status Indicator
No Indicator

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 20 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 120 A, Full Load Current - Inductive 90 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.