Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, Green
Mfr # B30-255-851-GRN
Zoro # G107195156
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
100
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B30-255-851-GRN
- Zoro #
- G107195156
- UPC #
- 888434621547
- Country of Origin
- Mexico
Dimensions
- Roll Width
- 3 1/4 in
- Label Thickness
- 0.0098 in
- Label Height
- 5 3/4 in
- Label Width
- 3 1/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color Green, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.