Shop BUILDPRO
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding Table, 47.2" D, 23.6" H, 94.5" L
- Mfr # T28-2412XQ-A3
- Zoro # G107200157
product price:Â
$
12,055.99
/ea
Key Features
Features
CNC Machined Holes, Weld Spatter Resistant Plates
Work Surface Material
P20 (Top Plate); Q345B (Side Plate)
Work Surface Finish
Heat Treated Nitride
Work Surface Hole Size
1 in
Work Surface Width
94.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-2412XQ-A3
- Zoro #
- G107200157
- UPC #
- -
- Country of Origin
- China
Dimensions
- Work Surface Hole Size
- 1 in
- Work Surface Width
- 94.5 in
- Width
- 94.5 in
- Table Surface Height (Maximum)
- 23.6 in
- Depth
- 47.2 in
- Work Surface Depth
- 47.2 in
- Work Surface Thickness
- 0.98 in
- Height
- 23.6 in
- Overall Height
- 23.6 in
- Overall Width
- 94.5 in
- Overall Depth
- 47.2 in
- Fits Chest Size
- CNC Machined Holes, Weld Spatter Resistant Plates
Details
- Item
- Welding Table
- Features
- CNC Machined Holes, Weld Spatter Resistant Plates
- Work Surface Material
- P20 (Top Plate); Q345B (Side Plate)
- Work Surface Finish
- Heat Treated Nitride
- Process
- Grinding, Heavy Duty Welding, Machining
- Weight Capacity
- 13,228 lb
- Surface Hardness
- 58-62 HRC
- Work Surface Hole Spacing
- 3.94 in
- Work Surface Pattern
- Borehole
- Number of Drawers
- 0
Description
Welding Table, Overall Depth 47.2 in, Overall Height 23.6 in, Overall Width 94.5 in, Number of Drawers 0, Weight Capacity 13,228 lb, Work Surface Finish Heat Treated Nitride, Work Surface Pattern Borehole, Features CNC Machined Holes, Weld Spatter Resistant Plates, Process Grinding, Heavy Duty Welding, Machining, Surface Hardness 58-62 HRC, Table Surface Height (Maximum) 23.6 in, Work Surface Depth 47.2 in, Work Surface Hole Size 1 in, Work Surface Hole Spacing 3.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.