Shop RINGERS GLOVES

Abrasion/Impact Glove, Knitted, Size 10, PR

  • Mfr # R-840

  • Zoro # G107452266


product price: 
$
13.45
/pr

Key Features

Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-840
Zoro #
G107452266
UPC #
20076490631363
Country of Origin
Sri Lanka
Item
Abrasion/Impact Glove
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
Latex-Free
Yes
EN 388 Rating
4131AP
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Glove Construction
Knitted
Hand Protection Style
Glove
Glove Lining Material
Nylon, Spandex
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Knit Material Color
Black
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Glove Coating Color
Black, Green Yellow
Cuff Style
Knitwrist
Knuckle Protection Material
TPR
Sold As
Pair
Glove Coating Material
Nitrile
Series
Ringers(R) R840
Pairs per Package
4
Finger Coverage
Full Finger
Glove Coating Finish
DGX Texture-Sandy
Impact Protection Style
Low-Profile
Palm Type
Coated
Finger Style
Full Finger
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Knit Material
Nylon Spandex
Touchscreen Compatible
No
Cuff Color
Black
Reversible
No
ANSI/ISEA Impact Level
1
Double-Dipped
No
Hem Style
Finished
Lint-Free
No
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Liner Material
Nylon, Spandex
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
ANSI/ISEA Impact Force
1 N
Glove Features
Reinforced Thumb Crotch

Description

Abrasion/Impact Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.