Radial Ball Bearing, 6205 Industry Number, Open, 25 mm Dia, Alloy Steel

  • Mfr # 6205C3

  • Zoro # G1074543


product price:  $20.69
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bore Dia.
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205C3
Zoro #
G1074543
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-0.011mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Type
Deep Groove Ball Bearing
Bearing Industry Number
6205
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Static Load Capacity
1,770 lb
Industry Number
3VX630
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
3,150 lb
Bore Tolerance
+0/-0.010mm
Max. RPM
13,000 RPM
Lubricant Material
Not Available
Finish
Chrome Plated
Includes Retaining Ring
No
Maximum Speed
15,000 RPM
Dynamic Radial Load Capacity
3410 lbf
Static Radial Load Capacity
7,850 N
ISO Rating
Class 0
Cage Type
Pressed
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Cage Type Pressed, Dynamic Radial Load Capacity 15,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.