Men's Flame Resistant Pants, 20 cal/sq cm, 3XLT 13 oz Not Applicable

  • Mfr # 10020812

  • Zoro # G107454468


product price:  $119.95
/ea
Free Shipping & Returns

Key Features

ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Alloy
Gender
Men's
Standards
NFPA 2112, NFPA 70E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020812
Zoro #
G107454468
UPC #
889359521226
Country of Origin
Mexico

Dimensions

Size
3XLT
Maximum Waist Size
50 in
Tag Size
50 x 30
Minimum Waist Size
50 in

Details

Item
Flame Resistant Pants
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Alloy
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 70E
ANSI Class
Not Rated
Pant Fit
Relaxed Fit
Includes Belt Loops
Yes
Pant Type
Jeans
Leg Fit
Boot Cut
Number of Pockets
4
Jean Wash
Stone
Features
13 oz Ring-Spun Stretch Denim, Extra Deep Front Pockets, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, No-Rub Comfort Inseams, Relaxed Through the Waist, Hip and Thigh
Includes Cargo Pocket
No
Waist Closure
Button
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Moisture-Wicking
No
Waist Rise
Low Rise
High-Visibility
No
Insulated for Cold Conditions
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Alloy, Fabric Weight 13 oz, Features 13 oz Ring-Spun Stretch Denim, Extra Deep Front Pockets, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, No-Rub Comfort Inseams, Relaxed Through the Waist, Hip and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M4 RELAXED BASIC STRETCH BOOT CUT, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.