Shop CRESCENT
See all product information
Create Account
1/2" x 8' Shockforce Nite Eye Tape Measure Keychain
- Mfr # L1108B
- Zoro # G107481471
product price:Â
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Blade Length
8 ft
Blade Material
Steel
System of Measurement
SAE
Overall Width
3.25 in
Blade Finish
Matte Black Nylon Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1108B
- Zoro #
- G107481471
- UPC #
- 037103341709
- Country of Origin
- China
Dimensions
- Blade Length
- 8 ft
- Overall Width
- 3.25 in
- Overall Length
- 4.2 in
Details
- Item
- Tape,Keycha in,Black Blade,1/2"X8ft
- Blade Material
- Steel
- System of Measurement
- SAE
- Blade Finish
- Matte Black Nylon Coated
- Tether Ready
- Yes
Description
Tape,Keycha in,Black Blade,1/2"X8ft