This item is Discontinued.

This item is Discontinued.
1-1/4" x 10m/33' Shockforce Nite Eye G2 Tape Measure (Discontinued)
Mfr #
L1235CMEB-02
Zoro #
G107486674
UPC # 037103359414
Country of Origin China
Category Tape Measures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1235CMEB-02
- Zoro #
- G107486674
- UPC #
- 037103359414
- Country of Origin
- China
Details
- Item
- Gen 2, Nite Eye, CME, 33ft/10M
Description
Gen 2, Nite Eye, CME, 33ft/10M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.