Oil, Grease & Ink Cloths, Quarterfold, Lint-Free, Blue, 66 Sheets/Pack, 8 Packs/Case

  • Mfr # 33560

  • Zoro # G1075365


product price:  $95.69
/pk 8, $11.96/ea
Free Shipping & Returns

Key Features

Material
Cellulose, Polypropylene
Color
Blue
Sheet Size
12 1/2 in x 12 in
Container Type
Canister
Number of Sheets
66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33560
Zoro #
G1075365
UPC #
036000335606
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 12 in
Width
12"
Size
12"
Height
12.5"
Sheet Width
12 in
Sheet Length
13 in

Details

Item
Cleaning Wipes
Material
Cellulose, Polypropylene
Color
Blue
Container Type
Canister
Number of Sheets
66
Ply
1
Lint Level
Low Lint
Series
Oil, Grease and Ink
Fragrance
Unscented
Application
Auto Care, General Purpose, Industrial
Wipes per Container
66
Containers per UOM
66
Features
Lint-free, Heavy Duty, Absorbent, Acid-free, Solvent-free
Minimum Cleanroom Standards
None
Wipe Type
Critical Area Wipe
Cloth Density
68 g/sq m
Product Type
Cleaning Wipes
Wipe Construction
Meltblown

Description

66 Sheets/Pack; 8 Packs of WypAll Oil, Grease & Ink Cloths/Case; 528 Sheets/Case; Blue; Quarterfold; Lint-Free Towels.

These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents. Piable to fit into tight spaces and maintain their strength even when saturated in oil. Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels. Fresh and clean every time and are a more efficient alternative to laundered shop towels. WypAll is the number one brand of disposable wipes in the US and Canada. Every Business gets dirty. When you are up against serious oil, grease, and ink messes, it pays to use the best.

WypAll, provides you with Oil, Grease & Ink Cloths that can be trusted to tackle the toughest tasks from machine and part wiping to prepping surfaces with solvents. These heavy duty towels made of meltblown technology are fast-absorbing, durable, and lint free. WypAll Oil, Grease & Ink Cloths are a favorite replacement for industrial cloth towels as they can absorb up to 8 times their weight in oil. Not only are they lint free for particles greater than 50 microns but they also have 8 times less lint than T-shirt rags, and 25 times less than traditional laundered shop towels. Additionally, they have been designed specifically to clean up rough surfaces thanks to their impressive tear resistance.! So for the toughest Oil, Grease & Ink messes, it pays to go with the number one brand, WypAll.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.