Shop BDG
See all product information
Create Account
Disposable Gloves, 5 mil Palm, Tripolymer, Powder-Free, S, 100 PK, Blue
Mfr # 99-1-6350-S
Zoro # G107630664
product price:Â
$
18.99
/pk 100, $0.19/ea
Key Features
Color
Blue
Material
Tripolymer
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-6350-S
- Zoro #
- G107630664
- UPC #
- 063344439301
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Tripolymer
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical-Resistant, Food-Grade
- Standards
- EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600, ISO 14855-1
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1.5
- ISO Class
- Not Rated
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Texture Location
- Full
- Glove Treatments
- Powder-Free
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Anti-Static
- Anti-Static Not Included
- Accelerator-Free
- Contains Accelerators
- Silicone-Free
- Silicone-Free
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Green Environmental Attribute
- Biodegradable Per ISO 14855-1:2012
- Federal 209E Clean Room Class
- Not Rated
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Tripolymer, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.