Shop SPEC
See all product information
Create Account
Belleville Spring, Carbon Steel, PK25
- Mfr # B0375019
- Zoro # G107867244
product price:Â
$
21.79
/pk of 25, $0.87/ea
Sold in multiples of 10Â pks for
$217.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.018 in
Overall Height
0.03 in
Finish
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0375019
- Zoro #
- G107867244
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Belleville Spring
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Oil
- Type
- Belleville Spring Washer
- Deflection @ Load
- 0.023 in
- Load @ Deflection (Lbs.)
- 35.3 to 47.7 lb
- Meets/Exceeds
- ASTM-A684
- Calculated Load @ Flat (Lbs.)
- 73 lb
- Spring Rate (Lbs./In.)
- 8,300 lb/in
- Calculated Load @ Flat
- 73 lbf
- Standards
- ASTM A684
- Disc Type
- Belleville Spring
- Spring Rate
- 8,300 lb/in
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.018 in
- Overall Height
- 0.03 in
- Max. Outside Dia.
- 0.375 in
- Min. Inside Dia.
- 0.12 in
- For Hole Size
- 0.375
- For Rod Size
- 0.125
- Outside Diameter - Maximum
- 0.38 in
- Compatible Hole Diameter
- 3/8 in
- Compatible Rod Size
- 1/8 in
- Inside Diameter - Minimum
- 0.13 in
Description
Belleville Spring Washer Spring Steel,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.