Shop SPEC
See all product information
Create Account
Finger Disc Spring, Carbon Steel, PK25
- Mfr # F1004006
- Zoro # G107867251
product price:Â
$
21.85
/pk of 25, $0.87/ea
Sold in multiples of 9Â pks for
$196.65
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.006 in
Overall Height
0.13 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1004006
- Zoro #
- G107867251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Overall Height
- 0.13 in
- Max. Outside Dia.
- 1.004 in
- Min. Inside Dia.
- 0.51 in
- For Hole Size
- 1.004
- For Rod Size
- 0.516
- Compatible Rod Size
- 33/64 in
- Compatible Hole Diameter
- 1 in
- Inside Diameter - Minimum
- 0.52 in
- Outside Diameter - Maximum
- 1.02 in
Details
- Item
- Finger Disc Spring
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Plain
- Type
- Finger Spring Washer
- Deflection @ Load
- 0.062 in
- Load @ Deflection (Lbs.)
- 5 to 10 lb
- Meets/Exceeds
- ASTM-A684
- Spring Rate (Lbs./In.)
- 119 lb/in
- Standards
- ASTM A684
- Disc Type
- Finger
- Spring Rate
- 119 lb/in
- Shell Material
- Carbon Steel
Description
Finger Spring Washer High Carbon,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.