This item is Discontinued.

Spec Compression Spring, PK15 C04800512000M

This item is Discontinued.

Spec

Compression Spring, PK15 (Discontinued)

Mfr # C04800512000M
Zoro # G107867497
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04800512000M
Zoro #
G107867497
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.48 in
Wire Dia.
0.051 in
Compressed Length
1.03 in
Outside Diameter
0.48 in
Wire Diameter
0.05 in
Free Length
2 in
Compatible Rod Size
3/8 in
Inside Diameter
0.38 in

Details

Material
Spring Wire
Spring Rate
12.9 lb/in
Color
Gray
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM A228
Finish
Oil
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.