This item is Discontinued.

Raymond Compression Spring, PK15 C01800351250M

This item is Discontinued.

Raymond

Compression Spring, PK15 (Discontinued)

Mfr # C01800351250M
Zoro # G107867732
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01800351250M
Zoro #
G107867732
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.18 in
Wire Dia.
0.035 in
Compressed Length
0.95 in
Wire Diameter
0.04 in
Compatible Rod Size
7/64 in
Free Length
1 1/4 in
Outside Diameter
0.18 in
Inside Diameter
0.11 in

Details

Material
Spring Wire
Spring Rate
36 lb/in
Color
Gray
Finish
Oil
End Type
Closed, Ground
Item
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Product Type
Compression Spring
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.