Shop RAYMOND
See all product information
Create Account
Die Spring, Alloy Steel;Silicon Wire, PK3
- Mfr # 105416
- Zoro # G107867770
product price:Â
$
26.59
/pk of 3, $8.86/ea
Sold in multiples of 8Â pks for
$212.72
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.4 in
Color
Gold
For Hole Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105416
- Zoro #
- G107867770
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 4 in
- Compressed Length
- 3.4 in
- For Hole Size
- 3/4 in
- For Rod Size
- 3/8 in
- Outside Diameter
- 0.75 in
- Compatible Rod Size
- 3/8 in
- Inside Diameter
- 0.38 in
- Free Length
- 4 in
Details
- Type
- Heavy Duty
- Material
- Alloy Steel, Silicon Wire
- Spring Rate
- 250 lb/in
- Color
- Gold
- Finish
- Chromium
- Deflection @ Load
- 1 in
- End Type
- Closed, Ground
- Meets/Exceeds
- ISO10243, JIS B 5012, NAAMS
- Item
- Die Spring
- Product Type
- Die Spring
- Standards
- ASTM A877
- System of Measurement
- Inch
- Series
- US
- Spring Shape
- Cylindrical
- Shell Material
- Alloy Steel, Silicon Wire
- Wire Color
- Gold
Description
Inch Series Die Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.