This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XH0
- Zoro #
- G108061634
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- White
- Top Material
- Laminate
- Compatible with Series
- G-PT
- Top Material Finish
- Scrim Satin
- Edge Shape
- Square
- ESD Safe
- Yes
- Top Load Capacity
- 1,200 lb
- Number of Legs Required
- 3
- Resistance Properties
- Non-Conductive
- Includes Stringer
- No
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Part Number
- Universal
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- For Location
- Indoor
- Compatible Brand
- Tennsco
- Product Type
- Workbench Top
Description
Workbench Top, Edge Shape Square, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Non-Conductive, Top Load Capacity 1,200 lb, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.