Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track, Carbon Steel, 7 ft L, 0.516" W

  • Mfr # TDS0-7

  • Zoro # G108061658


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Rail Material
Carbon Steel
Agency Compliance
AISI
For Use With
MinVee Guide Wheels
Rail Finish
Oil/Polished
Series
MinVee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS0-7
Zoro #
G108061658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Width
0.516 in
Size
0
Overall Height
0.153 in
Manufacturer Size
0
Thickness
0.176 in

Details

Item
Track
Rail Material
Carbon Steel
Agency Compliance
AISI
For Use With
MinVee Guide Wheels
Rail Finish
Oil/Polished
Series
MinVee
System of Measurement
Inch
Standards
AISI
Weight
1.197 lb
Rail Type
Slide
Edge Angle
90 Degrees

Description

Track, Overall Length 84 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.