Track, 48.75 in L, 0.875 in W, 0.343 inH
- Mfr # T3SS487517
- Zoro # G108061832
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Rail Material
Stainless Steel
Rail Finish
Hardened Steel
Mounting Hole Center to Center
3 in
Mounting Hole from Shaft End
0.375 in
Mounting Hole Size
0.281 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3SS487517
- Zoro #
- G108061832
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Material
- Stainless Steel
- Rail Finish
- Hardened Steel
- Mounting Hole Center to Center
- 3 in
- Mounting Hole from Shaft End
- 0.375 in
- Agency Compliance
- AISI
- For Use With
- DualVee Guide Wheels
- Series
- DualVee
- Number of Mounting Holes
- 17
- System of Measurement
- Inch
- Standards
- AISI
- Rail Type
- Slide
- Mounting Hole Center to Shaft End
- 0.375 in
- Edge Angle
- 90 Degrees
- Compatible Product Type
- DualVee Guide Wheels
Dimensions
- Mounting Hole Size
- 0.281 in
- Overall Height
- 0.343 in
- Overall Width
- 0.875 in
- Size
- 3
- Overall Length
- 48.75 in
- Undercut Depth
- 0.109 in
- Manufacturer Size
- 3
- Wire Rope Length
- 48.75 in
- Length
- 48.75 in
Description
Track, Overall Length 48.75 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes 17, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.