Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 10 mm Bore, 21.9 mm L
- Mfr # M4PWBX
- Zoro # G108104737
product price:Â
$
48.79
/ea
Key Features
Head Thickness
3.1 mm
Overall Length
21.9 mm
Adjustibliity
Eccentric
Series
DualVee
Head Width
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4PWBX
- Zoro #
- G108104737
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- Adjustibliity
- Eccentric
- Series
- DualVee
- Minimum Operating Temperature
- -94 Degrees F
- Bushing Material
- 303 Stainless Steel
- Eccentric Offset
- 1.52 mm
- System of Measurement
- Metric
- Maximum Operating Temperature
- 500 Degrees F
Dimensions
- Head Thickness
- 3.1 mm
- Overall Length
- 21.9 mm
- Head Width
- 22 mm
- Wheel Mount Length
- 18.8 mm
- Bore Diameter
- 10 mm
- Size
- 4
- Wire Rope Length
- 21.9 mm
- Length
- 21.9 mm
- Bottle Size
- 4
- Size - Alpha
- 4
- Container Size
- 4
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 10 mm, Bushing Material 303 Stainless Steel, Head Thickness 3.1 mm, Overall Length 21.9 mm, Series DualVee, Size 4, System of Measurement Metric, Wheel Mount Length 18.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 22 mm, Eccentric Offset 1.52 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.