Line Voltage Attic Fan Thermostat, 80 to 130 Degree Analog Dial, Cool Only, White

  • Mfr # 1A22-7

  • Zoro # G1081245


product price:  $54.40
/ea

Key Features

Compatible System Type
Attic Fan
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1A22-7
Zoro #
G1081245
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2-13/16 in
Overall Height
4 9/16 in
Overall Depth
1-1/2 in

Details

Compatible System Type
Attic Fan
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
80 to 130 Degrees F
Control Type
Exposed Dial
Voltage
120 to 240V AC
Mounting
Standard 2 in x 4 in Vertical Box
Item
Line Voltage Thermostat
Locked Rotor Amps @ 120V
82.8 A
For Use With
Attic Ventilators, Fans and Dampers
Sensor Type
Bi-Metallic Spring
Number of Switches
1
Inductive Amps @ 120V
13.8 A
Standards
cETLus
Inductive Amps @ 240V
10 A
Locked Rotor Amps @ 240V
60 A
Amperage
13.8 A
Maximum Control Temperature
130 Degrees F
Mounting Direction
Vertical
Temperature Differential
15 Degrees F
Number of Poles
1
Full Load Amps @ 240V AC
10 A
Differential Type
Fixed
Enclosure Color
Beige
Temperature Scale
Fahrenheit
Full Load Amps @ 120V AC
13.8 A
Housing Material
Plastic
Minimum Control Temperature
80 Degrees F

Description

Attic Fan Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 80 Degrees to 130 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 13.8 A, Full Load Amps @ 240VAC 10 A, Thermostat Heating/Cooling Cooling, Switch Action Close on Rise, Number of Switches 1, Differential 15 Degrees F, Height 4 9/16 in, Width 2 13/16 in, Depth 2 1/8 in, Sensor Type Bi-Metallic Spring, Color Beige/Silver Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.