Wraparound Label, White, Vinyl, 3/4 in W

  • Mfr # M7-30-498

  • Zoro # G108260341


product price:  $66.99
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-30-498
Zoro #
G108260341
UPC #
888434589762
Country of Origin
Mexico

Dimensions

Label Width
3/4 in
Maximum Wire Diameter
0.36 in
Label Height
1 1/2 in
Roll Width
3/4 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Indoor/Outdoor Usage
Indoor
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
White ( Semi-Gloss )
Adhesive Material
Rubber
Maximum Wire Gauge
4 AWG
Label Attachment Style
Pressure-Sensitive
Preprinted Images
None
Material Series
B-498
Preprinted Text
No Legend
Labels per Row
1
For Print Method
Thermal Transfer
Number of Labels Included
250
Adhesive Type
Removeable & Repositionable
Minimum Wire Gauge
10 AWG
Compatible Mfr Part Number
BMP71, M710
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M7-R6200
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Material Properties
Repositionable

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.