Shop BRADY

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # BM-375-1-312-YL

  • Zoro # G108260587


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-375-1-312-YL
Zoro #
G108260587
UPC #
888434603239
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Width
1 in
Maximum Wire Diameter
0.32 in
Label Height
21/32 in
Minimum Wire Diameter
0.13 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,000
Color
Yellow ( Matte )
Standards
UL 224
Shrink Ratio
3:1
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Minimum Wire Gauge
12 AWG
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
4 AWG
Material Series
B-312
For Print Method
Thermal Transfer
Labels per Row
1
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Text
No Legend
Material Properties
Heat-shrinkable
Preprinted Images
None
Minimum Service Temperature
-67 Degrees F
Product Type
Sleeve Label
Number of Labels Included
1,000
Ribbon Color
Blue, Green, Red

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.