Wraparound Label, White, Vinyl, 1 in W

  • Mfr # BM-64-427

  • Zoro # G108260648


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-64-427
Zoro #
G108260648
UPC #
888434603437
Country of Origin
United States

Dimensions

Printable Portion Height
1 1/8 in
Label Height
3 3/8 in
Roll Width
1 in
Maximum Wire Diameter
0.72 in
Minimum Wire Diameter
0.36 in
Printable Portion Width
1 in
Label Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, White
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Material Series
B-427
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Material Properties
Self Laminating & Wrap Around
Minimum Wire Gauge
3 AWG
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
Maximum Wire Gauge
250 MCM
Preprinted Text
No Legend
Adhesive Material
Acrylic
Number of Labels Included
1,000
Labels per Row
1
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 3/8 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.