
ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H
Mfr # 14427ESD5
Zoro # G108594187
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Depth
14 in
Height
74 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14427ESD5
Zoro #
G108594187
UPC #
707022442589
Country of Origin
Taiwan, Province of China
Dimensions
Width
42 in
Depth
14 in
Height
74 in
Details
Item
Starter Unit
Material
Steel
Color
Chrome
Finish
Chrome
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.