
TAA Compliant Eclipse Shelter, 10' W x 15' L, White Steel Frame, Woodland Camo Vented Top
Mfr # EC3STL15KFWHTVMCWC
Zoro # G108621364
product price:Â $1,225.99
/ea
Free Shipping & Returns
Key Features
Length
15 ft
Width
10 ft
Height
11 ft
Color
Woodland Camo
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EC3STL15KFWHTVMCWC
Zoro #
G108621364
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft
Width
10 ft
Height
11 ft
Overall Height
11 ft
Details
Item
TAA Compliant Eclipse Shelter
Color
Woodland Camo
Material
Polyester
Roof Design
Vented
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
Frame Material
Steel
Includes
Professional Grade Fabric Top, Folding Frame, and Cover Bag
Description
The 10' x 15' Eclipse professional shelter is considered the Best in Class in portable instant shelters. The Eclipse Instant Shelter canopy combines heavy-duty Framework, solid construction, and professional-grade materials to make this shelter the popular choice when quality, durability, and innovation matter. The Eclipse is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. E-Z UP Eclipse shelter is perfect for outdoor dining services, trade shows, curbside pickup, outdoors operation, events, backyards, etc. This shelter is TAA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.