Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 23 # of Teeth

  • Mfr # 40B23F-3/4

  • Zoro # G1090406


product price:  $39.79
/ea

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Fixed
Bore Dia. (In.)
3/4
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40B23F-3/4
Zoro #
G1090406
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4
Outside Dia.
4 in
Pitch Dia.
3.672 in
Bore Dia. - Sprockets
3/4 in
Set Screw Size
1/4 in
Industry Chain Size
40
Length through Bore
1 in
Outside Dia. (In.)
3.940
Keyseat Size (In.)
3/16 x 3/32
Set Screw Dia. (In.)
1/4
Pitch Dia. (In.)
3.672
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Tooth Width
0.284 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Hub Diameter
3 in
Keyway Width
3/16 in
Pitch Diameter
3.672 in
Outside Diameter
3.94 in

Details

Item
Single Strand Sprocket
Material
Steel
Number of Teeth
23
Bore Type
Fixed
Includes
Set Screws
Chain Number
40
Sprocket Bore Type
Fixed Bore
Number of Chain Rows
Single
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material - Sprockets
Steel
ANSI Sprocket Number
40
Sprocket Hub Type
Type B
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth - Sprockets
23
Industry Chain Pitch
1/2 in
For Pitch Type
Single Pitch
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant
Material Grade
1045
Standards
ANSI
Hub Type
One Side
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Projection
0.716 in
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.