Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3532-3/8X2.0D

  • Zoro # G1094046

CAD Available

product price:  $6.99
/pk 10, $0.70/ea

Key Features

CAD Drawing
Overall Length
3/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3532-3/8X2.0D
Zoro #
G1094046
UPC #
00194484308315
Country of Origin
United Kingdom

Dimensions

Overall Length
3/4 in
Thread Size
3/8"-16
Drill Bit Size
25/64 in
Outside Diameter
0.472 in
Compatible Tap Size
3/8"-16
Maximum Hole Diameter
0.3073 in

Details

CAD Available
Yes
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 psi
Agency Compliance
MS122163; NASM122163
Series
PowerCoil
Industry Standards
MS122163, NASM122163
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/4 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3073 in, Tensile Strength 200,000 psi, Outside Diameter 0.47 in, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.