
Public Safety, 48" Height, Peel And Stick Wall Graphic, 36" x 48", Curbside Pick Up Only
Mfr # OS-NS-RD-3648-25533
Zoro # G109530856
product price:Â $39.59
/eaKey Features
Legend
Curbside Pick Up Only
Sign Material
Peel And Stick Wall Graphic
Height
48"
Length
36"
Thickness
0.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OS-NS-RD-3648-25533
Zoro #
G109530856
UPC #
807330685156
Country of Origin
United States
Dimensions
Height
48"
Length
36"
Size
36 in X 48 in
Thickness
0.1"
Details
Item
Public Safety
Legend
Curbside Pick Up Only
Sign Material
Peel And Stick Wall Graphic
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double-Sided
No
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.