Combination Wrench, 12 pt, 22 mm

  • Mfr # 613600 22

  • Zoro # G109573358


product price:  $25.59
/ea

Key Features

Overall Length
260 mm
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Maximum Jaw Height
10 mm
Maximum Ring Height
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
613600 22
Zoro #
G109573358
UPC #
4062406220099
Country of Origin
India

Dimensions

Overall Length
260 mm
Head Size
22 mm
Maximum Jaw Height
10 mm
Maximum Ring Height
15 mm
Width Across Flats
22 mm

Details

Item
Wrench
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Method of Construction
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 260 mm maximum jaw height h1: 10 mm maximum ring height h2 max: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.