Shop GASTON MILLE
See all product information
Create Account
Women's Aluminum Toe Hygienic Safety Shoe, White, 5, M, OTHB1-F5
- Mfr # OTHB1-F5
- Zoro # G109754818
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Women's
Color
White
Footwear Width
M
Style Number
OTHB1-F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTHB1-F5
- Zoro #
- G109754818
- UPC #
- -
- Country of Origin
- France
Dimensions
- Size
- 5
- Footwear Width
- M
Details
- Item
- Hygienic Safety Shoe
- Toe Type
- Aluminum
- Gender
- Women's
- Color
- White
- Style Number
- OTHB1-F
- Waterproof
- Yes
- Footwear Closure Type
- Slip On
- Standards
- ASTM
- Footwear Style
- Athletic Shoe
- Oil Resisting Sole
- Yes
- Upper Material
- MICROFIBER
- Insulated
- No
- Slip Resistant
- Yes
Description
Ottawa Blanc C S2 Sra,Size 5, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.