This item is Discontinued.

This item is Discontinued.
Men's Carbon Nano-Fiber Toe Slip-On Work Shoe, Brown, 8, X Wide, N1657 (Discontinued)
Mfr #
N1657-84E
Zoro #
G109755327
UPC # 617420146821
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1657-84E
- Zoro #
- G109755327
- UPC #
- 617420146821
- Country of Origin
- China
- Item
- Slip-On Work Shoe
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men's
- Color
- Brown
- Style Number
- N1657
- Waterproof
- No
- Static Dissipative
- Yes
- Footwear Closure Type
- Slip-on
- Standards
- IC SD SR
- Midsole Material
- EVA
- Insulated
- No
- Upper Material
- Leather
- Liner Material
- Textile
- Outsole Material
- Rubber
- Insole Material
- PU Foam
Description
Size 8 SLIP-ON CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.