Grade 5, 3/8"-16 Hex Head Cap Screw, Cadmium Plated Steel, 2 in L

  • Mfr # BULK-BOLT-2887

  • Zoro # G109921616


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
35/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2887
Zoro #
G109921616
UPC #
197666051047
Country of Origin
Canada

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
35/64 in
Head Height
7/32 in
Min. Thread Length
1 in
Drive Size
0.5625 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Dimensional Standards
MS90725-66
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 7/32 in, Head Width 35/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.