18-8, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK
Mfr # ZBOLT-4698
Zoro # G109955666
product price:Â $12.15
/pk 5, $2.43/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZBOLT-4698
Zoro #
G109955666
UPC #
197666052051
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Fastener Length
3-1/4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Drive Size
0.625 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.