Relay, Switching

  • Mfr # 90 342S1

  • Zoro # G1099576


product price:  $12.19
/ea

Key Features

Switch Type
DPDT
Coil Volts
208/240
HP
1/2 hp
Full Load Amps @ 120VAC
12 A
Type
AC Switching
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90 342S1
Zoro #
G1099576
UPC #
786710070709
Country of Origin
China

Dimensions

Height (In.)
2 1/4 in
Width (In.)
2 1/8 in
Depth (In.)
1 7/8 in
Body Depth
2.08 in
Body Height
1.86 in
Body Width
2.11 in
Overall Depth
2.08 in

Details

Item
Magnetic Relay
Switch Type
DPDT
Coil Volts
208/240
HP
1/2 hp
Full Load Amps @ 120VAC
12 A
Type
AC Switching
Locked Rotor Amps @ 240V
35 A
Resistive Amps @ 277V
15 A
Application
Air Conditioning, Heating/Ventilating Control System, Motor Starting, Heating Element Operation and Power Supply Control
Full Load Amps @ 240VAC
6 A
Agency Compliance
UL
Locked Rotor Amps @ 120V
60 A
Full Load Amps @ 277V
6 A
Mounting
Universal
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
Power Consumption
9.5 VA
Contact Form
DPDT
Number of Pins
6
Compatible with Manufacturer Model Number
90-112, 90-113, 90-118E, 90-119
Sealing
Semi-Enclosed
Electrical Operating Durability
100,000
Input Voltage
208/240V AC
Mounting Style
Universal
Mechanical Operating Durability
1,000,000
Coil Voltage
208/240V AC
Horsepower @ 240V AC
1/2 hp
Weight
6 oz
Current Rating
38 mA
Horsepower @ 120V AC
1/2 hp
For Use With
General Purpose Switching, HVAC Equipment, Vending Machines and Appliances
Maximum Operating Temperature
130 Degrees F
Operating Current
15 A at 277V AC (Resistive Load)
Standards
CSA File No. LR13360, UL E12139
Contact Rating (AC)
38 mA @ 240/277V
Electrical Connection
Quick-Connect
Coil Resistance
1,600 ohm
Compatible Manufacturer Part Number
90-112, 90-113, 90-118E, 90-119
Compatible Manufacturer Model Number
90-112, 90-113, 90-118E, 90-119
Status Indicator
No Indicator
For Use With Mfr. Model Number
90-112, 90-113, 90-118E, 90-119
Compatible with Manufacturer Model No.
90-112, 90-113, 90-118E, 90-119
Compatible with Mfr. Model No.
90-112, 90-113, 90-118E, 90-119
For Use with Mfr Model Number
90-112, 90-113, 90-118E, 90-119
Compatible Pump Manufacturer Part Number
90-112, 90-113, 90-118E, 90-119
Compatible Mfr. Model Number
90-112, 90-113, 90-118E, 90-119

Description

Magnetic Relay, Coil Voltage 208/240V AC, Contact Form DPDT, Current Rating 38 mA, Electrical Connection Quick-Connect, Number of Pins 6, Sealing Semi-Enclosed, Status Indicator No Indicator, Contact Rating (AC) 38 mA @ 240/277V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Universal, Body Depth 2.08 in, Body Height 1.86 in, Body Width 2.11 in, Coil Resistance 1,600 ohm, Compatible with Grainger Part Number 1N182, 2E852, 3TZ56

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.