Straight Flute Hand Tap

  • Mfr # C83900

  • Zoro # G110037474


product price:  $18.19
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C83900
Zoro #
G110037474
UPC #
697334040613
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Thread Length
3/8 in
Shank Dia.
0.1410 in
Tap Length Standard
USCTI
Thread Size
#1-72
Drill Bit Size
0.073 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#53
Shank Length
0.1875 in

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Standards
USCTI Table 302A
Shank Type - Machining
Straight
Features
General Purpose
Measurement System
Decimal Inch
Thread Limit
H2
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
72
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Tap Shank Standard
USCTI
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #1-72, UNF, Bottoming, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.