Epoxy Coating, High Gloss Finish, Armor Gray, Solvent Base

  • Mfr # 388957

  • Zoro # G110136504


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
114 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
388957
Zoro #
G110136504
UPC #
020066032968
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Item
Epoxy Coating
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Armor Gray
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
114 g/L
Dry Time
12 to 48 hr
Container Type
Pail
Number of Components
2-Step System
Cure Time
48 hrs
Features
Two Component System with a 60 min Pot Life
Surface Material
Concrete
Application Time
60 min
Series Number
6700
Compatible Activator
Epoxy Activator
Product Type
Tub & Tile Paint
VOC Compliant
Yes
Formulation
Epoxy
Primer Required
No
Coverage Area
100 sq ft/gal
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sheen
Gloss
Activator, Base, Paint or Primer
Activator
Sub Brand
Concrete Saver
Surface Texture
Smooth
System Series
6700

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Armor Gray, Finish High Gloss, VOC Content 114 g/L, Dry Time 12 to 48 hr, Cure Time 48 hrs, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 6700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.