Exterior Protective Coating, Gloss, Oil/Alkyd Base, Light Machinery Gray, 1 gal

  • Mfr # K00831008

  • Zoro # G110397059


product price:  $69.29
/ea

Key Features

For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K00831008
Zoro #
G110397059
UPC #
724504008316
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Protective Coating
For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Light Machinery Gray
VOC Content
221.81 g/L
Dry Time
4 hour - 8 hour
Dry Time Recoat
24 hr
Cure Time
4 hour - 8 hour
Use Location
Exterior, Interior
Number of Components
1 - Step System
Surface Material
Aluminum, Metal, Steel
Coating Application
Light to Medium Industrial
Container Type
Metal Can
Sub Brand
Tough Coat Advanced
Sheen
Gloss
Surface Texture
Smooth
System Series
Tough Coat Advanced
Coverage Area
150 ft²/gal - 300 ft²/gal
Activator, Base, Paint or Primer
Paint
Resistance Properties
Corrosion Resistant, Rust Resistant
Base Type
Solvent

Description

Exterior Protective Coating,1 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.