Caution Tag, Machine and Operational, Polypropylene, 5 3/4 in H x 3 in W, Yellow, Rectangle, 6 PK

  • Mfr # 6CDA1

  • Zoro # G1105991


product price:  $11.35
/pk 6, $1.89/ea

Key Features

Material
Polypropylene
Height
5 3/4 in
Width
3 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6CDA1
Zoro #
G1105991
UPC #
071649126437
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
5/16 in
Thickness
0.055 in
Mounting Hole Diameter
5/16 in
Fastener Length
7 in

Details

Item
Caution Tag
Material
Polypropylene
Color
Yellow
Tag Shape
Rectangle
Tag Color
Yellow
Tag Subject
Accident Prevention
Legend Color
Black
No. of Ties Included
6
Background Color
Yellow
Legend/Background Color
Black/Yellow
Standards
OSHA 1910.147
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Shape
Rectangular
Reverse Side Legend
Caution
Withstand Pull Force
90 lbf
Header
Caution
Legend
Do Not Operate This Equipment
Legend Same on Both Sides
No
Language
English
Tag Material
Polypropylene
Subject Matter
Machine and Operational
Indoor/Outdoor Usage
Indoor/Outdoor
Tear Resistant
No
Sign Legend
Caution
Safety Tag Legend - Back Side
Do Not Operate This Equipment, Signed By, Date
Number of Tags
6
Glow In The Dark
No
Sign Header -Back Side
Caution
Chemical Resistant
No
Moisture Resistant
Yes
Sign Header
Caution
Sign Header Background Color - Back Side
Yellow
Serialization
Not Serialized
No. of Fasteners Included
6
Sign Header Background Color
Yellow
Corrosion Resistant
No
Write on Surface
Yes
Grommet Material
No Grommet
Safety Tag Package Style
Bag
Printed Language
English

Description

Caution Tag, Subject Matter Machine and Operational, Sign Legend Caution, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Yellow, Shape Rectangular, Safety Tag Legend - Back Side Do Not Operate This Equipment, Signed By, Date, Sign Header -Back Side Caution, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.