RotaryGearPmpHead, CI, 1/4"InletDia, 100psi

  • Mfr # 4KHK2

  • Zoro # G1108791


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Port Size
1/4 in
Recommended Motor HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4KHK2
Zoro #
G1108791
UPC #
190735328248
Country of Origin
India

Dimensions

Port Size
1/4 in
Height
3 1/2 in
Shaft Dia.
0.5 in
Width
3 in
Shaft Height
2.3594 in
Length
6 1/8 in
Overall Length
6.1 in
Overall Width
3 in
Overall Height
3.6 in
Connection Size
1/4 in
Shaft Outer Diameter
1/2 in
Shaft Length
2 3/8 in

Details

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Recommended Motor HP
1 hp
Seal Material
Kevlar, PTFE
Pump RPM
1,725 RPM
Gear
Steel Spur
Max. Pressure
100 psi
Suction Lift
3.5 ft
GPM @ 40 PSI
3.5
HP @ 100 PSI
1 hp
GPM @ 100 PSI
4.4 gpm
Temp. Range
-20 Degrees to 210 Degrees F
GPM @ 25 PSI
4.8 gpm
HP @ Free Flow @ 1725 RPM
0.5 hp
GPM @ 80 PSI
3
HP @ Free Flow
0.5 hp
Item
Rotary Gear Pump Head
Seal
Kevlar(R) Packing, PTFE
HP @ 25 PSI
0.5 hp
HP @ 75 PSI
0.75 hp
Max. Viscosity
550 SUS
HP @ 50 PSI
0.75 hp
Shaft Material
Steel
GPM @ 50 PSI
4.7 gpm
GPM @ 75 PSI
4.6 gpm
Suction Lift @ 1725 RPM
3.5 ft
GPM @ Freeflow @ 1725 RPM
4.8 gpm
GPM @ Freeflow
4.8 gpm
Relief Valve
Without
GPM @ 20 PSI
3.7
GPM @ 60 PSI
3.2
Seal Type
Packing
Body Material
Cast Iron
Operating Temperature - Maximum
210 Degrees F
Connection Type
NPT
Required Horsepower
1 hp
Flow Rate @ 75 psi
4.6 gpm
Gear Material
Steel
Gear Design
Spur
Operating Temperature - Minimum
-20 Degrees F
Flow Rate @ 50 psi
4.7 gpm
Operating Pressure - Maximum
100 psi
Viscosity - Maximum
550 SUS
Suction Lift - Maximum
3.5 ft
Flow Rate @ 25 psi
4.8 gpm
Flow Rate @ 100 psi
4.4 gpm
Motor Mounting Type
Pedestal

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Packing, Shaft Length 2 3/8 in, Seal Material Kevlar, PTFE, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.