15/32" Cryogenic HSS Black & Gold Jobber Length Drill Bit

  • Mfr # CRYKFDPRO15/32

  • Zoro # G110882869


product price:  $34.29
/ea

Key Features

Overall Length
5-3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRYKFDPRO15/32
Zoro #
G110882869
UPC #
887861323086
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
5-3/4 in
Flute Length
4-5/16 in
Shank Size
15/32 in
Width
15/32"

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Cutting Direction
Right Hand
Bit Style
Jobber Length
Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Hardened Steel, Inconel, Iron, Metal, Nickel, pring Steel, Stainless Steel, Steel, Titanium, Tool Steel, Other Metals
Point Style
Split Point
Number of Flutes
2
For Use With
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Hardened Steel, Inconel, Iron, Metal, Nickel, pring Steel, Stainless Steel, Steel, Titanium, Tool Steel, Other Metals
Color
Black and Gold
Treatment
Cryogenic
Features
Cryogenically Treated, Cryo, Frozen

Description

KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel. Cryogenic KFD Drill Bits are cryogenically frozen to -300°F for 48 hours. Cryo treating the drill bits results in increased tool life, torsion strength and improved corrosion resistance. They are black and gold surface treated for use for use on alloy steel, aluminum, brass, bronze, carbon steel, spring steel, stainless steel, tool steel and other metals. Cryogenic treatment prevents breakage and chippage and cuts faster, longer and produces smoother holes than standard drill bits. For use on surface hardness 70 Rockwell C. 3-flat shank to prevent spinning. Can be used in place of a cobalt drill bit when drilling 300 &400 stainless steel.


  • • Cryogenic KFD Drill Bits are cryogenically frozen to -300°F for 48 hours resulting in increased tool life, torsion strength and improved corrosion resistance
  • • Cryogenic treatment prevents breakage and chippage
  • • Cuts faster, longer and produces smoother holes than standard drill bits
  • • Surface hardness 70 Rockwell C
  • • KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel
  • • 3-Flat shank creates an extra secure hold in your chuck.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.