Calibration Gas, Carbonyl Sulfide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # X02NI99CA3400T4
Zoro # G1109597
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbonyl Sulfide, Nitrogen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X02NI99CA3400T4
Zoro #
G1109597
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in
Details
Item
Calibration Gas
Gas Name
Carbonyl Sulfide, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Carbonyl Sulfide 150 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
UNF
Container Type
Cylinder
CAS Number
463-58-1
Product Type
Calibration Gas
Chemical Formula
COS
Standards
ISO 9001:2015
Operating Pressure - Maximum
500 psi
Reusability
Disposable
Gas Type
Carbonyl Sulfide
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbonyl Sulfide 150 ppm, Gas Type Carbonyl Sulfide, Product Type Calibration Gas, Chemical Formula COS, CAS Number 463-58-1, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.