
Heavy Duty Tarp, 10 ft x 14 ft, Black
Mfr # X1T-CAN-MES-BLA-1410
Zoro # G110990137
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Finished Size
10 ft x 14 ft
Color
Black
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1T-CAN-MES-BLA-1410
Zoro #
G110990137
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
10 ft x 14 ft
Tarp Finished Length
10 ft
Tarp Finished Width
14 ft
Width
14 ft.
Details
Color
Black
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular
Description
X1Tools Heavy Duty Sunshade / Shade / Mesh / Awning Screen's are tough and give 70 to 75 percent shade while allowing 25 to 30 percent light penetration. Made of durable polypropylene, these tarps offer full protection against the sun's harmful UV rays. The breathable material is acid resistant, rot resistant, tear resistant and mildew resistant and retains its flexibility even in arctic conditions. Black Heavy Duty Sunshade / Shade /Screen's are an excellent choice for use as privacy screens for commercial and residential properties, for barrier and protection from prying eyes. They are also ideal truck bed cover and other applications which require a lightweight tarp for protection from the wind and the sun. Black Heavy Duty Sunshade / Shade /Screen's are long lasting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.