Shower Curtain, 36 X 72, Vinyl, White, 36" W, 72" L
Mfr # 9537-367200
Zoro # G1110719
product price:Â $46.79
/eaKey Features
Color
White
Length
72"
Width
36"
Material
Vinyl
Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9537-367200
Zoro #
G1110719
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Width
36"
Overall Width
36 in
Dimension
72" L x 36" W
Hanging Length
72 in
Details
Color
White
Material
Vinyl
Item
Shower Curtain,36 X 72
Pattern
Solid
Number of Hooks Required
6
Mounting Type
Standard Grommets
Resistance Properties
Stain Resistant
Grommet Material
Aluminum
Product Type
Shower Curtain
Description
Shower Curtain,36 X 72, Color White, Grommet Material Aluminum, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 6, Overall Width 36 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Stain-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.